
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11C0111
Zoro #
G2647621
UPC #
734646288859
Country of Origin
China
Dimensions
Height
7.7"
Width
25"
Depth
11.4"
Details
Power Source
AC Supply
Product Type
Dot Matrix Printer
Number of Pins
9-pin
Description
The LEXMARK Forms Printer 2581 is a dot matrix printer with a 9-pin configuration. It has a height of 7.7", a width of 25", and a depth of 11.4". It is powered by an AC supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.