Fuser Maintenance Kit, 110-120V, Type 00
- Mfr # 41X0554
- Zoro # G6701862
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Printer Type
Laser
Max. Page Yield
150000 Pages
Yield
150000 Pages
Voltage
110-120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41X0554
- Zoro #
- G6701862
- UPC #
- 734646623964
- Country of Origin
- China
Details
- Item
- Maintenance Kit
- Printer Type
- Laser
- Max. Page Yield
- 150000 Pages
- Yield
- 150000 Pages
- Voltage
- 110-120
Description
Lexmark CS720, CS725, CX725, C4150, XC4140, XC4150 Fuser Maintenance Kit (110-120V) (Includes Fuser Assembly, Separation Pad, Pick Roller) (Type 00) (150,000 Yield). Genuine Lexmark Parts assure customers they are getting quality OEM parts that are designed and supported by an award-winning global technology company.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.