Shop LEXMARK
See all product information
Create Account
High Yield Black Return Program Toner Ctg, TAA Compliant, Yield: 20000 Pages
- Mfr # 74C0HKG
- Zoro # G6685744
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Capacity
High Yield
Color
Black
Yield
20000 Pages
Product Type
Toner Cartridge
Compatibility
Lexmark Printers: CS725de, CS725dte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74C0HKG
- Zoro #
- G6685744
- UPC #
- 734646612302
- Country of Origin
- Mexico
Details
- Capacity
- High Yield
- Color
- Black
- Yield
- 20000 Pages
- Product Type
- Toner Cartridge
- Compatibility
- Lexmark Printers: CS725de, CS725dte
- Max. Page Yield
- 20000
- Compatible OEM Model Number
- CS725de, CS725dte
- Item
- Toner Cartridge
- Ink/Toner Color
- Black
Description
Lexmark CS725 High Yield Black Return Program Toner Cartridge for US Government (20,000 Yield) (TAA Compliant Version of 74C1HK0). Consistently outstanding image quality. Long-life system reliability. Superior sustainability. Innovative shake-free print system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.