High-Yield Toner Cartridge, C950, Yellow
- Mfr # C950X2YG
- Zoro # G6241055
product price:Â
$
874.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Printer Series
None
Printer Model
C950DE
Cartridge Condition
New
Printer Brand
Lexmark
Max. Page Yield
22,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C950X2YG
- Zoro #
- G6241055
- UPC #
- 734646227711
- Country of Origin
- Japan
Details
- Printer Series
- None
- Printer Model
- C950DE
- Cartridge Condition
- New
- Item
- High Yield Toner Cartridge
- Printer Brand
- Lexmark
- Max. Page Yield
- 22,000
- Color
- Yellow
- Remanufactured Cartridge Number
- No
- For Use With
- Lexmarkâ„¢ C950DE; Lexmarkâ„¢
- Product Type
- Toner Cartridge
- Compatibility
- Lexmark Printers:C950DE, C950
- Supply Type
- Toner
- Device Types
- Multifunction Laser Printer
- Yield Type
- Extra High-Yield
- Market Indicator Cartridge Number
- C950X2YG
- Ink/Toner Color
- Yellow
- Page Yield - Total
- 22,000
- Page Yield - Yellow
- 22,000
- Compatible Printer Model Number
- C950DE
- Compatible Printer Brand
- Lexmark
- Wire Color
- Yellow
Description
Ink/Toner Color Yellow, Printer Brand Lexmark, Printer Series None, Printer Model C950DE, Max. Page Yield 22,000, Color Yellow, Cartridge Condition New, High Yield Toner Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.