International LEX12A7462 Print Cartridge- High Yield- 21000 Page Yield- Black

  • Mfr # LEX12A7462

  • Zoro # G004158155


product price:  $854.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
21000 Pages
For Use With
Lexmark Printers:, T630, T632, T634
Yield Type
High
Print Technology
Laser
Print Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LEX12A7462
Zoro #
G004158155
UPC #
807027525260
Country of Origin
China

Details

Item
Toner Cartridge
Max. Page Yield
21000 Pages
For Use With
Lexmark Printers:, T630, T632, T634
Yield Type
High
Print Technology
Laser
Print Color
Black

Description

Designed for quality performance with professional output from the first page to the last. These high-yield cartridges are specially engineered to tackle the high print volumes typical of large networks. Comes with oiled fuser wipers for customers that do extensive label printing. Easy customer installation.
  • Device Types: Laser Printer.
  • OEM/Compatible: OEM.
  • Page-Yield: 21000.
  • Supply Type: Toner.
  • Color(s): Black.
  • Yield Type: High-Yield.
  • Coverage Percent: 5.00 %.
  • Pallet Quantity: 70.
  • Print and Imaging Supplies Special Features: Return Program.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.