Shop LEXMARK
See all product information
Create Account
Return Program Extra High-Yield Toner, 17,000 Page-Yield, Magenta
Mfr # C792X4MG
Zoro # G905742972
product price:Â
$
772.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
17000
Color
Magenta
Compatible OEM Model Number
OEM
For Use With
Lexmarkâ„¢ C792E; Lexmarkâ„¢ C792DE; Lexmarkâ„¢ C792DHE; Lexmarkâ„¢ C792DTE
Remanufactured Cartridge Number
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C792X4MG
- Zoro #
- G905742972
- UPC #
- 734646226899
- Country of Origin
- United States
Details
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 17000
- Color
- Magenta
- Compatible OEM Model Number
- OEM
- For Use With
- Lexmarkâ„¢ C792E; Lexmarkâ„¢ C792DE; Lexmarkâ„¢ C792DHE; Lexmarkâ„¢ C792DTE
- Remanufactured Cartridge Number
- No
- Features
- Return Program
- Device Types
- Laser Printer
- Yield Type
- Extra High-Yield
- Supply Type
- Toner
- Printer Brand
- Lexmark
- Printer Model
- C792E, C792DE, C792DHE, C792DTE
Description
Consistently outstanding image quality. Long-life system reliability. Superior sustainability. Innovative shake-free print system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.