Shop LEXMARK
See all product information
Create Account
Toner Cartridge, 6000 Page-Yield, Black
- Mfr # 52D1000
- Zoro # G6242236
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Ink/Toner Color
Black
Cartridge Condition
New
Max. Page Yield
6000
Color
Black
Remanufactured Cartridge Number
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52D1000
- Zoro #
- G6242236
- UPC #
- -
- Country of Origin
- China
Details
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- Toner Cartridge
- Max. Page Yield
- 6000
- Color
- Black
- Remanufactured Cartridge Number
- No
- For Use With
- Lexmarkâ„¢ MS810n
- Product Type
- Toner Cartridge
- Compatibility
- Lexmark Printers: MS812DE, MS812DN, MS810DE, MS811DN, MS810DN, MS812DTN, MS810N, MS811N, MS810DTN, MS811DTN
- Supply Type
- Toner
- Device Types
- Multifunction Laser Printer
- Page Yield - Total
- 6,000
- Compatible Printer Series
- MS
- Compatible Printer Model Number
- MS810N
- Compatible Printer Brand
- Lexmark
- Page Yield - Black
- 6,000
- Market Indicator Cartridge Number
- 52D1000
- Wire Color
- Black
Description
Ink/Toner Color Black, Color Black, Cartridge Condition New, Toner Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.