Shop LEXMARK
See all product information
Create Account
Toner Cartridge, 3500 Pages, Black
Mfr # E260A21A
Zoro # G6241019
product price:Â $259.99
/ea
Free Shipping & Returns
Key Features
Printer Series
None
Printer Model
E260, E360, E460
Cartridge Condition
New
Printer Brand
Lexmark
Max. Page Yield
3,500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E260A21A
- Zoro #
- G6241019
- UPC #
- 734646064767
- Country of Origin
- China
Details
- Printer Series
- None
- Printer Model
- E260, E360, E460
- Cartridge Condition
- New
- Item
- Toner
- Printer Brand
- Lexmark
- Max. Page Yield
- 3,500
- Color
- Black
- Remanufactured Cartridge Number
- No
- For Use With
- Lexmarkâ„¢ E260, E360, E460; Lexmarkâ„¢
- Product Type
- Toner Cartridge
- Compatibility
- Lexmark Series Printers:E260, E360, E460
- Supply Type
- Toner
- Device Types
- Laser Printer
Description
Printer Brand Lexmark, Printer Series None, Printer Model E260, E360, E460, Max. Page Yield 3500, Color Black, Cartridge Condition New, Toner Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.