Shop LEXMARK
See all product information
Create Account
Ultra High-Yield Toner, 55,000 Page-Yield, Yellow
Mfr # 82K0UYG
Zoro # G823332163
product price:Â $1,037.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
55,000
Standards
TAA Compliant
Printer Model
CX860
Printer Brand
Lexmark
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82K0UYG
- Zoro #
- G823332163
- UPC #
- 734646597241
- Country of Origin
- Mexico
Details
- Item
- Toner
- Max. Page Yield
- 55,000
- Standards
- TAA Compliant
- Printer Model
- CX860
- Printer Brand
- Lexmark
- Color
- Yellow
- Yield Type
- Ultra High-Yield
Description
TAA compliancy makes this toner applicable for government use and provides heightened security. Creates consistently outstanding image quality, has long-life system reliability and superior sustainability. The innovative shake-free print system creates crisp images every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.