Shop ZEBRA

Industrial Printer, 203 dpi, ZT400 Series, Voltage: 100 to 240V AC

  • Mfr # ZT42162-T010000Z
  • Zoro # G8292130

product price: 
$
3,491.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Printer Series
ZT400
Power Source
Electrical AC Supply
Voltage
100V AC to 240V AC
Printhead Resolution
203 dpi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT42162-T010000Z
Zoro #
G8292130
UPC #
-
Country of Origin
China

Dimensions

For Core Dia.
3 in
Max. Print Width
6.6 in
Overall Depth
19 1/2 in
Max. Tape Width
6.60"
Height
12.8"
Battery Size
100 to 240V AC
Max. Ribbon Length
1,476 ft
Font Size
Scalable
Max. Label Length
39"
Overall Height
12 3/4 in
Width
13.3 in
Max. Roll Dia.
8"
Overall Width
13 1/4 in
Depth
19.5"
Maximum Print Length
102"
Maximum Print Width
6.60"

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Printer Series
ZT400
Power Source
Electrical AC Supply
Voltage
100V AC to 240V AC
Printhead Resolution
203 dpi
Color Printing Capability
Single Color
Maximum Print Speed
12.01 in/s
For Use With
Label Print
Application
Industrial
Warranty
1 yr
Print Speed
12 in/sec
Max. Lines of Print
102"
Stand Alone Printing / PC Required
PC
Screen Type
Color Touch Screen
Weight
40 lb
Barcode Printer Type
Industrial
Label Formats Supported
Notch, Continuous Paper, Die-cut Label, Black Mark
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Dispensing Style
Tear Off
Wire Communication
Wired
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Printer Resolution
203 dpi
Printer Type
Standard Industrial
Serial Port
Yes
Media Type
Black Mark;Continuous Paper;Die-cut Label;Notch
Recommended Use
Label Print
Platform Supported
PC
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 6.6 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 13 1/4 in Overall Width, 40 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.