Shop LG
See all product information
Create Account
10,200 BTU (DOE) 115-V Smart Portable AC with Dehumidifier Function and LCD Remote, 450 sq. ft.
Mfr # LP1025WSSM
Zoro # G622912269
product price:Â $610.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Height
27.11 in
Includes
Air Conditioner, Portable Window Kit, Remote Control, 2 Aaa Batteries, Manual, Warranty
Depth
16.5 in
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LP1025WSSM
- Zoro #
- G622912269
- UPC #
- 048231607681
- Country of Origin
- Indonesia
Dimensions
- Width
- 14 in
- Height
- 27.11 in
- Depth
- 16.5 in
Details
- Includes
- Air Conditioner, Portable Window Kit, Remote Control, 2 Aaa Batteries, Manual, Warranty
- Item
- Air Conditioner
- Voltage
- 115V
- BtuH Cooling
- 14000 BTU
Description
This portable air conditioner is the SMART choice for versatile cooling! Cool your home from anywhere using LG ThinQ technology to control your air conditioner with your phone or with Amazon Alexa and Hey Google to have control with the sound of your voice. This quiet portable air conditioner is ideal for cooling medium-sized rooms up to 450 sq. ft. The portable AC provides consistent cooling round the clock with a 24-hour timer and helps improve ventilation and air flow with multiple cooling and fan speeds. It has a built-in dehumidifier, and its auto-swing air vent helps direct the flow of air where it's needed most, whether cooling, dehumidifying or just circulating air. If there is a power outage, the auto restart feature will automatically turn your unit back on when power is restored. It's also easy to maneuver with easy-rolling casters you can use to efficiently move the unit to another location. The included filter helps extend its lifespan and remove large airborne particles.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.