Shop LG
See all product information
Create Account
5,100 BTU (DOE) 115-V Portable AC with Dehumidifier Function and LCD Remote, 150 sq. ft.
- Mfr # LP0525WFR
- Zoro # G122912264
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Depth
11.4 in
Watts
780W
Width
11 in
Includes
Air Conditioner, Portable Window Kit, Remote Control, 2 Aaa Batteries, Manual, Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LP0525WFR
- Zoro #
- G122912264
- UPC #
- 048231607643
- Country of Origin
- Indonesia
- Voltage
- 115V
- Watts
- 780W
- Includes
- Air Conditioner, Portable Window Kit, Remote Control, 2 Aaa Batteries, Manual, Warranty
- Sound Level dBA
- 54 dBA
- Fan-Only Speeds
- 2
- Coverage Area
- 150 Sq.Ft
- BtuH Cooling
- 9,000 BTU
- Amps
- 6.9A
- Item
- Air Conditioner
- Number of Cooling Speeds
- 2
Dimensions
- Depth
- 11.4 in
- Width
- 11 in
- Height
- 26.6 in
Description
This portable air conditioner is a great choice for versatile cooling! This quiet unit is ideal for cooling medium rooms up to 150 sq. ft. The unit has 2 cooling and fan speeds and a 24 hour timer to create a cooling schedule. The auto-swing air vent helps direct the flow of air where it's needed most whether cooling, dehumidifying or just circulating air. If there is a power outage, the auto restart feature will automatically turn your unit back on when power is restored. Easy rolling casters allow you to efficiently move the unit to another location. Other features include an LCD remote control, easy window venting installation kit, removable/washable filter and a check filter alert.
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.