12,200 BTU 230/208-Volt Window Air Conditioner with Cool, Heat and Wi-Fi Control in White

  • Mfr # LW1223HRSM

  • Zoro # G614012014


product price:  $598.99
/ea
Free Shipping & Returns

Key Features

Voltage
230 V
BtuH Cooling
12200 BTU
Width
23.63 in
Includes
air conditioner, manual, warranty, window curtain panels, remote, batteries
Features
Filter Light Reminder, Timer, Wi-Fi Enabled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW1223HRSM
Zoro #
G614012014
UPC #
048231606455
Country of Origin
Thailand

Dimensions

Width
23.63 in
Power Cord Length
5 ft

Details

Voltage
230 V
BtuH Cooling
12200 BTU
Includes
air conditioner, manual, warranty, window curtain panels, remote, batteries
Features
Filter Light Reminder, Timer, Wi-Fi Enabled
Fan Speeds Cooling
2
For Use With
Commercial, Residential
EER
11.3
Amps
15.3, 5.1 A
Color
White
Air Flow Direction
4-way
Fan-Only Speeds
2
Sound Level dBA
54 dBA
Control Type
Remote Control

Description

The LW1223HRSM is the SMART way to keep your house feeling comfortable no matter what the weather is like outside! LG ThinQ technology lets you control your air conditioner with your phone or use with Amazon Alexa and Hey Google to have control with the sound of your voice. This unit ideal for cooling medium rooms up to 570 sq. ft. and you can even add a bit of warmth on cooler days with the supplemental heat option. With 2 cooling and fan speeds and a 24 hour timer you can create the perfect cooling schedule. 4-way air deflection lets the flow of air be directed where it's needed most whether cooling, heating, dehumidifying or just circulating air. If there is a power outage, the auto restart feature will automatically turn your unit back on when power is restored. Other features include a remote control, easy window installation kit, removable, washable filter and a check filter alert.


  • • 12,200 BTU cooling / 11,200 BTU heating
  • • Estimated cooling area: 570 sq. ft. / Room size: 19 ft. x 30 ft.
  • • Smartphone control with LG ThinQ technology.
  • • Voice control works with Amazon Alexa or Hey Google
  • • User friendly digital control panel and remote control
  • • Fits window openings: 27"-39"W x 16"H
  • • 2 cooling/heating and fan speeds
  • • 4-way air deflection
  • • User friendly digital control panel and remote control
  • • 24-hour on/off timer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.