
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PH510P
Zoro #
G911898793
UPC #
-
Country of Origin
China
Dimensions
Width
6.9 in
Depth
1.7 in
Height
4.3 in
Maximum Diagonal Image Size
100 in
Details
Item
DLP Projector
Aspect Ratio
0.6729
Lamp Type
LED RGB
Video Signal Standard
HDTV
HDMI
Yes
Operating Power Consumption
55 W
Projection Method
Front
Normal Mode Lamp Life
30000 Hour
Standard Mode Brightness
550 lm
Number of Lamps
1
Contrast Ratio
100,000:1
Native Resolution
1280 x 720
USB
Yes
3D Type
3D Ready
Graphic Mode
HD
Description
1280x720 LED Projector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.