Zoro Homepage

14,000 BTU Window Smart Air Conditioner with Remote

  • Mfr # LW1521ERSM1

  • Zoro # G016150659


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Width
23.630 in
Number of Speeds
3
Power Cord Length
6 ft
Depth
22.170 in
BtuH Cooling
4102.99 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW1521ERSM1
Zoro #
G016150659
UPC #
48231606585
Country of Origin
Thailand

Dimensions

Width
23.630 in
Power Cord Length
6 ft
Depth
22.170 in

Details

Number of Speeds
3
Item
Air Conditioner
BtuH Cooling
4102.99 W
Includes
14,000 BTU Window Air Conditioner with Wi-Fi Control in White, Window Installation kit, Remote control

Description

The LG LW1521ERSM1 is not only cool...it's SMART! Cool your home from anywhere using LG ThinQ technology to control your air conditioner with your phone or use with Amazon Alexa and Hey Google to have control with the sound of your voice. This quiet unit is ideal for cooling large rooms up to 700 sq. ft. The unit has 3 cooling and fan speeds and a 24 hour timer to create a cooling schedule. 4-way air deflection lets the flow of air be directed where it's needed most whether cooling, dehumidifying or just circulating air. If there is a power outage, the auto restart feature will automatically turn your unit back on when power is restored. Other features include a remote control, easy window installation kit, slide-out washable filter and a check filter alert.


  • Beat the heat while remaining cool and happy on hot summer days
  • Cool your room with ample chilling capacity of 4396.07-W
  • Effectively cools area of up to 700 Sq. ft., this air conditioner is perfect for bedrooms
  • Have more control over air flow with 3 fan speeds
  • User friendly digital control panel and remote control
  • Fits window openings: 29'-41"W x 19"H
  • 3 in 1 operation: Cool/Fan/Dry
  • 3 cooling and fan speeds with auto cool
  • 4-way air deflection
  • 24-hour on/off timer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.