
14 INCH LG GRAM LIGHTWEIGHT NOTEBOOK, HW TPM, WINDOWS 11 PRO, CORE I7, 16GB DDR, (Discontinued)
- Mfr # 14Z90R-N.APB7U1
- Zoro # G414884163
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14Z90R-N.APB7U1
Zoro #
G414884163
UPC #
195174061060
Country of Origin
China
Dimensions
Screen Size
14 in
Details
Total Solid State Drive Capacity
1 TB
Total Installed System Memory
16 GB
Display Screen Technology
In-plane Switching (IPS) Technology
Operating System Platform
Windows
System Memory Technology
DDR SDRAM
Finger Print Reader
Yes
Operating System
Windows 11 Pro
Processor Type
Core i7
Package Contents
gram 14Z90R-N.APB7U1 Notebook, Standard Battery, AC Adapter
Drive Type
SSD
Item
Notebook
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.