
15 INCH LG GRAM LIGHTWEIGHT NOTEBOOK, HW TPM, WINDOWS 11 PRO, CORE I7, 16GB DDR, (Discontinued)
- Mfr # 15Z90R-N.APB7U1
- Zoro # G014876278
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15Z90R-N.APB7U1
Zoro #
G014876278
UPC #
195174060834
Country of Origin
China
Dimensions
Screen Size
15 in
Details
Operating System Platform
Windows
System Memory Technology
DDR SDRAM
Operating System
Windows 11 Pro
Drive Type
SSD
Total Solid State Drive Capacity
1 TB
Display Screen Technology
In-plane Switching (IPS) Technology
Finger Print Reader
Yes
Total Installed System Memory
16 GB
Package Contents
gram 15Z90R-N.APB7U1 Notebook, Standard Battery, AC Adapter
Processor Type
Core i7
Item
Notebook
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.