This item is Discontinued.

Lg 16 IN TOUCHSCREEN WITH PEN TOUCH GORILLA GLASS VICTUS 2-IN-1 GRAM LIGHTWEIGHT 16T90R-K.APB7U1

16 IN TOUCHSCREEN WITH PEN TOUCH GORILLA GLASS VICTUS 2-IN-1 GRAM LIGHTWEIGHT (Discontinued)

  • Mfr # 16T90R-K.APB7U1
  • Zoro # G814897763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16T90R-K.APB7U1
Zoro #
G814897763
UPC #
195174064177
Country of Origin
Korea, Republic of

Dimensions

Width
14 in
Height
0.67 in
Depth
9.8 in
Screen Size
16 in

Details

Screen Resolution
2560 x 1600
Processor Generation
13th Gen
System Memory Technology
LPDDR5
Screen Mode
WQXGA
Graphics Controller Model
Iris Xe Graphics
Processor Core
Dodeca-core (12 Core)
Graphics Memory Accessibility
Shared
Brightness
350 Nit
Keyboard Backlight
Yes
Total Number of USB Ports
1
Wireless LAN Standard
IEEE 802.11ax
Number of Thunderbolt 4 Ports
2
System Memory Speed
5200 MHz
Features
Gorilla Glass Victus
Operating System Platform
Windows
Total Installed System Memory
16 GB
Processor Type
Core i7
Maximum Battery Run Time
21.50 Hours
Number of USB 3.2 Gen 2 Type-A Ports
1
Intel Evo Platform
Yes
Bluetooth
Yes
Standard Refresh Rate
60 Hz
Maximum Turbo Speed
5 GHz
Maximum Power Supply Wattage
65 W
Processor Model
i7-1360P
Package Contents
gram 16T90R-K.APB7U1 2 in 1-Notebook, Stylus Pen, AC Adapter
Display Screen Type
LCD
Touchscreen
Yes
Power Plug Type
Type C
Operating System
Windows 11 Pro
Drive Type
SSD
Processor Speed
2.20 GHz
Display Screen Technology
In-plane Switching (IPS) Technology
Front Camera/Webcam
Yes
Total Solid State Drive Capacity
1 TB
Color
Black
Infrared Camera
Yes
Wireless LAN
Yes
Graphics Memory Technology
LPDDR5
Item
2 in 1 Notebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.