This item is Discontinued.

Lg 21 LG MEDICAL IPS 3MP DIAGNOSTIC MONITOR, 2048 X 1536, DVI, USB, DP, DICOM14, CA 21HQ513D-B

21 LG MEDICAL IPS 3MP DIAGNOSTIC MONITOR, 2048 X 1536, DVI, USB, DP, DICOM14, CA (Discontinued)

  • Mfr # 21HQ513D-B
  • Zoro # G814908414
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21HQ513D-B
Zoro #
G814908414
UPC #
195174017296
Country of Origin
China

Dimensions

Height
13.5 in
Width
25.2 in
Depth
9.2 in
Screen Size Class
21 in
Viewable Screen Size
21.3 in

Details

Aspect Ratio
0.16875
Max. Resolution
1536 x 2048
DisplayPort
Yes
Native Contrast Ratio
1,800:1
Stand Adjustments
Height, Tilt, Pivot
Vertical Viewing Angle
178°
Features
Super+ Resolution Technology, Smart Energy Saving, Ergonomic Design, 3H Surface Hardness, Reading Mode, Presence Sensor, Cable Management, Flicker-free, Anti-glare, Black Stabilizer Technology
Pixel Pitch
8.3 mil
Response Time
5 ms
Horizontal Viewing Angle
178°
DVI
Yes
Screen Mode
QXGA
Number of DisplayPorts
2
Number of USB 3.0 Ports
4
USB
Yes
VESA Mount Standard
100 x 100
Number of USB Ports
4
Panel Technology
In-plane Switching (IPS) Technology
Number of USB 3.0 Downstream Ports
2
Response Time Details
5ms GTG (Fast)
Mount Type
Wall Mountable
Number of Screens
1
Brightness
1100 Nit
VESA Mount Compatible
Yes
Number of DVI Ports
1
Number of USB 3.0 Upstream Ports
2
Item
LCD Monitor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.