LG 24CR661WKBR All-in-One Thin Client - Intel Pentium N6005 Quad-core (4 Core) 2 GHz

  • Mfr # 24CR661WKBR

  • Zoro # G716131361


product price:  $1,219.99
/ea
Free Shipping & Returns

Key Features

Number of USB 2.0 Ports
2
Solid State Drive Capacity
256 GB
Height
20.2"
Number of HDMI Ports
1
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24CR661WKBR
Zoro #
G716131361
UPC #
-
Country of Origin
China

Dimensions

Height
20.2"
Width
21.8"
Depth
9.4"
Screen Size
23.8"

Details

Number of USB 2.0 Ports
2
Solid State Drive Capacity
256 GB
Number of HDMI Ports
1
Ethernet Technology
Gigabit Ethernet
USB Type-C Detail
1 x USB Type-CTM (with DisplayPort Out)
Number of DisplayPorts
1
Drive Type
SSD
Number of USB 3.2 Gen 1 Ports
4
Standard Memory
16 GB
Product Type
Thin Client
USB Type-C
Yes
HDMI
Yes
Energy Star
Yes
Memory Technology
DDR4 SDRAM
Screen Mode
Full HD
Network (RJ-45)
Yes
Screen Resolution
1920 x 1080
Processor Type
Pentium
Processor Speed
2 GHz
Graphics Memory Accessibility
Shared
Processor Core
Quad-core (4 Core)
Display Screen Technology
In-plane Switching (IPS) Technology
Total Number of USB Ports
7
DisplayPort
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.