38IN CURVED ULTRA-WIDE WQHD+ COLORPRO IPS MONITOR WITH USB TYPE C, 3840X1600 RESO

  • Mfr # VP3881A

  • Zoro # G816269049


product price:  $1,617.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3,840 x 1,600
Width
35.3 in
Speakers
Yes
Aspect Ratio
21:9
Response Time
5 ms
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VP3881A
Zoro #
G816269049
UPC #
766907013573
Country of Origin
China

Dimensions

Width
35.3 in
Width with Stand
35.28"
Height with Stand
27.52"
Depth
4.1"
Viewable Screen Size
37.5"
Screen Size Class
38"
Height
15.7"
Depth with Stand
11.77"
Color Depth
10-bit (8-bit + A-FRC)

Details

Max. Resolution
3,840 x 1,600
Speakers
Yes
Aspect Ratio
21:9
Response Time
5 ms
Response Time Details
5 ms GTG
Number of DisplayPorts
1
Swivel Angle
120°
Panel Technology
In-plane Switching (IPS) Technology
Standby Power Consumption
300 mW
Brightness
300 Nit
Number of Speakers
2
Certifications & Standards
cTUVus, FCC-B, ICES003, Energy Star certified, CEC, NOM, Mexico Energy
Vertical Frequency
50 Hz to 60 Hz
Stand Adjustments
Tilt, Height, Swivel
Network (RJ-45)
Yes
Package Contents
VP3881a, AC Adapter, HDMI Cable, DisplayPort Cable, USB Type-C Cable, Quick Start Guide
Number of USB Type-B Ports
1
Curved Screen
Yes
VESA Mount Standard
100 x 100
Total Number of USB Type-C Ports
1
Built-in Devices
USB Hub
USB
Yes
HDCP Supported
Yes
Dynamic Contrast Ratio
20,000,000:1
Operating Power Consumption
217 W
HDMI
Yes
Mount Type
Wall Mountable
VESA Mount Compatible
Yes
HDMI Inputs
2
Native Contrast Ratio
1,000:1
Energy Star
Yes
Screen Mode
UW-QHD+
Glass Hardness
3H
Input Voltage
100V to 240V
Number of USB Ports
4
Vertical Viewing Angle
178°
Horizontal Viewing Angle
178°
Features
Anti-glare, 3H Surface Hardness
Native Resolution
3840 x 1600
Product Type
LED Monitor
Speaker Output Power
5 W
USB Type-C
Yes
Number of Screens
1
Environmentally Friendly
Yes
Horizontal Frequency
15 kHz to 135 kHz
DisplayPort
Yes
Backlight Technology
LED
Adjustable Stand
Yes
Product Line
ColorPro
Product Series
VP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.