This item is Discontinued.

Lg 24 LG ZERO CLIENT AIO MONITOR, TERA 2321 PCOIP, 1920 X1080, DISPLAY PORT USB, IP 24CK550Z-BP

24 LG ZERO CLIENT AIO MONITOR, TERA 2321 PCOIP, 1920 X1080, DISPLAY PORT USB, IP (Discontinued)

  • Mfr # 24CK550Z-BP
  • Zoro # G114875485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24CK550Z-BP
Zoro #
G114875485
UPC #
719192634152
Country of Origin
Mexico

Dimensions

Screen Size
23.8 in
Width
21.8 in
Height
20.2 in
Depth
9.4 in

Details

Max. Resolution
1920 x 1080
Network (RJ-45)
Yes
Flash Memory
32 MB
Standard Memory
512 MB
Ethernet Technology
Gigabit Ethernet
Number of DisplayPorts
1
Package Contents
24CK550Z Zero Client, Power Adapter, D-SUB Cable, Power Cord
Number of USB 2.0 Ports
6
Input Voltage
230 V AC, 120 V AC
Screen Resolution
1920 x 1080
Drive Type
Flash
Environmentally Friendly
Yes
Total Number of USB Ports
6
Processor Type
Tera2321
Power Source
AC Adapter
Display Screen Technology
In-plane Switching (IPS) Technology
Screen Mode
Full HD
DisplayPort
Yes
Number of Network (RJ-45) Ports
1
VGA
Yes
Green Environmental Attribute
Environmentally Friendly
Includes
Power Adapter, D-SUB Cable, Power Cord
DVI
No
Color
Matte Black
Chipset Manufacturer
Teradici
HDMI
No
Flash Memory Capacity
32 MB
Item
Zero Client

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.