Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27'' 1920x1080 FHD IPS

  • Mfr # 27ML600MB

  • Zoro # G411898705


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
24.1 in
Speakers
No
Height
14.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27ML600MB
Zoro #
G411898705
UPC #
-
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1 in
Height
14.3 in
Depth
2.9 in
Screen Size Class
27 in
Width with Stand
24.06 in
Viewable Screen Size
27 in
Depth with Stand
8.24 in
Height with Stand
17.87 in

Details

Max. Resolution
1920 x 1080
Speakers
No
Features
OnScreen Control, DynaMic Action Sync Technology, Flicker-free, Super Resolution+, Black Stabilizer Technology, Crosshair, 3H Surface Hardness, Motion Blur Reduction Technology, Reading Mode, Anti-glare
Native Contrast Ratio
1,000:1
Mount Type
Wall Mountable
Panel Technology
In-plane Switching (IPS) Technology
Stand Adjustments
Tilt
Tearing Prevention Technology
FreeSync
VGA
Yes
Response Time Details
1ms MBR
Color Supported
16.7 Million Colors
Pixel Pitch
12.3 mil
Brightness
250 Nit
VESA Mount Compatible
Yes
Vertical Viewing Angle
178°
Response Time
1 ms
HDMI
Yes
Energy Star
Yes
Aspect Ratio
0.6729
Number of HDMI Inputs
2
VESA Mount Standard
100 x 100
Horizontal Viewing Angle
178°
Number of Screens
1
Screen Mode
Full HD
Green Environmental Attribute
Energy Star
Item
LCD Monitor
Mounting
Wall

Description

27'' 1920x1080 FHD IPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.