Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27 FHD 1920x1080 IPS Display

  • Mfr # 27U511SA-W.AUS

  • Zoro # G722806796


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Flicker Free
Yes
Native Contrast Ratio
1,300:1
Brightness (Peak)
250 Nit
Surface Treatment
Anti-glare
Wireless LAN
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27U511SA-W.AUS
Zoro #
G722806796
UPC #
-
Country of Origin
China

Dimensions

Width with Stand
24.10"
Depth with Stand
8.30"
Depth
1.8"
Screen Size Class
27"
Viewable Screen Size
27"
Width
24.1"
Height with Stand
17.80"
Height
14.6"

Details

Flicker Free
Yes
Native Contrast Ratio
1,300:1
Brightness (Peak)
250 Nit
Surface Treatment
Anti-glare
Wireless LAN
Yes
Maximum Power Consumption
20.10 W
Bluetooth
Yes
Maximum Preset Resolution
1920 x 1080 at 100Hz
VESA Mount Compatible
Yes
UL Listed
Yes
VESA Mount Standard
100 x 100
Standard Refresh Rate
100 Hz
Response Time
5 ms
Features
Screen Share, Energy Saving Mode, Flicker-free, Miracast Technology, Web Browser, Auto Brightness Control (ABC), Anti-glare, Sleep Timer, Reading Mode, Smart Energy Saving, 3-sided Bezel Less, Plug & Play, Key Lock, Voice Assistant, Removable Stand, HDR10, sRGB, Wide Viewing Angle
Streaming Service
YouTube, Apple TV, Netflix, Disney+, Tubi, Airplay 2, Hulu, Sling TV, MAXDOME, Amazon Prime, Airplay
Number of Screens
1
Operating System Supported
webOS 24
Vertical Viewing Angle
178°
Stand Adjustments
Tilt
Number of Speakers
2
Color
White
Brightness
200 Nit
USB
Yes
Mount Type
Wall Mountable
Number of USB Ports
2
HDMI Version
1.4
Total Number of HDMI Ports
2
Product Type
Smart LCD Monitor
Screen Mode
Full HD
Response Time Details
5 ms GTG (Fast)
Max. Resolution
1920 x 1080
Panel Technology
In-plane Switching (IPS) Technology
Color Supported
16.7 Million Colors
Aspect Ratio
16:9
Speakers
Yes
Pixel Pitch
0.31140 mm x 0.31140 mm
HDCP Supported
Yes
HDMI
Yes
Package Contents
27 Inch Full HD IPS Smart Monitor with webOS and Built-in SpeakersHDMI CableUser Screw (3EA)Remote Control
Color Gamut
99% sRGB (CIE 1931)
Frequency
50 Hz, 60 Hz
Horizontal Viewing Angle
178°
Maximum Preset Resolution
1920 x 1080 at 100Hz

Description

27 FHD (1920 x 1080) IPS Display, Smart Monitor with webOS 23, HDMI x2, USB x2 & 5Wx2ch Stereo Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.