This item is Discontinued.

Lg 27 in. 4K Surgical Monitor with Mini-LED 27HQ710S-W

27 in. 4K Surgical Monitor with Mini-LED (Discontinued)

  • Mfr # 27HQ710S-W
  • Zoro # G211855847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27HQ710S-W
Zoro #
G211855847
UPC #
195174047316
Country of Origin
China

Dimensions

Screen Size
27 in
Width
25.6 in
Height
16.2 in
Depth
2.6 in
Viewable Screen Size
27 in
Screen Size Class
27 in

Details

Max. Resolution
3840 x 2160
Speakers
No
Features
sRGB
Color
White
Number of Screens
1
Screen Mode
4K UHD
Response Time Details
5ms GTG
Aspect Ratio
0.6729
HDMI
Yes
VESA Mount Standard
200 x 100
DisplayPort
Yes
Number of DisplayPorts
1
Number of USB Ports
1
Total Number of HDMI Ports
1
Impact Protection (IK) Rating
IK06
Brightness
800 Nit
Number of DVI Ports
1
Number of HDMI Inputs
1
USB
Yes
Vertical Viewing Angle
178°
Panel Technology
In-plane Switching (IPS) Technology
Ingress Protection (IP) Rating
IP45
Response Time
5 ms
DVI
Yes
VESA Mount Compatible
Yes
Horizontal Viewing Angle
178°
Microphone
No
IP Rating
IP45
USB Type-C
No
Webcam
No
Curved Screen
No
IK Rating
IK06
Item
LCD Monitor
Network (RJ-45)
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.