Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27'' LED LCD 1920X1080

  • Mfr # 27BK750Y-B

  • Zoro # G411898958


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
24.1 in
Speakers
Yes
Depth
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27BK750Y-B
Zoro #
G411898958
UPC #
-
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1 in
Depth
2.3 in
Height
14.5 in
Height with Stand
21.40 in
Depth with Stand
10.90 in
Viewable Screen Size
27"
Screen Size Class
27"
Width with Stand
24.10 in
Maximum Adjustable Height
5.91"
Height with Stand Down
1.97"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Environmental Certification
TCO Certified Displays 7.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Contrast Ratio
1,000:1
Panel Technology
In-plane Switching (IPS) Technology
HDMI
Yes
Energy Star
Yes
Aspect Ratio
16:9
Brightness
250 Nit
TCO Certified
Yes
Pixel Pitch
0.31140 mm x 0.31140 mm
DisplayPort
Yes
DVI
Yes
Package Contents
Widescreen LCD MonitorPower CordCD (Manual / Software)
Screen Mode
Full HD
Built-in Devices
USB Hub
VESA Mount Compatible
Yes
USB
Yes
Color Supported
16.7 Million Colors
Number of Screens
1
Environmentally Friendly
Yes
Energy Efficiency Certification
ENERGY STAR 7.0
Response Time
5 ms
Backlight Technology
LED
Includes
Power Cord, DisplayPort Cable, HDMI Cable , CD-ROM (Manual, Driver)
Standards
TUV, TUV-GS, TCO Certified
Item
LCD Monitor
Green Environmental Attribute
ENERGY STAR 7.0; TCO Certified Displays 7.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold); Environmentally Friendly
Series
BK750Y
Response Time Details
5 ms
Color
Textured Black
VESA Mount Standard
100 x 100
Vertical Viewing Angle
178°
Audio Line In
Yes
Tilt Angle
-5° to 25°
Number of USB 3.0 Downstream Ports
4
Stand Color
Black Texture
Glass Hardness
3H
DisplayPort Version
1.2
Color Gamut
72% (CIE 1976)
Number of Speakers
2
Horizontal Frequency
30 kHz to 83 kHz - DisplayPort
Vertical Frequency
56 Hz to 75 Hz - DisplayPort
Speaker Output Power
1.20 W
Operating System Supported
Windows 10
Frequency
50 Hz, 60 Hz
Swivel Angle
-45° to 45°
UL Listed
Yes
Stand Type
Detachable
DisplayPort Output
Yes
Maximum Resolution (HDMI)
1920x1080
Maximum Resolution (DisplayPort)
1920x1080
Screen Surface
Anti-glare
Certifications & Standards
UL(cUL), FCC-B, ISO 9241-307, TUV-Ergo, CE, CB
Input Voltage
120V to 230V
HDMI Version
1.4
Features
Key Lock, Smart Energy Saving, Super Resolution+, Variable Picture Mode, OnScreen Control, Dual Controller, Plug & Play, Color Calibration, Reading Mode, Display Data Channel/Command Interface (DDC/CI), Flicker-free
Pivot Angle
90°
Headphone
Yes
HDCP Supported
Yes
Horizontal Viewing Angle
178°

Description

27'' LED LCD 1920X1080

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.