This item is Discontinued.

Lg 27 LG MONITOR, 2560X1440, 16:9 IPS, USB-C, HDMI 2.0, DISPLAY PORT, USB 3.0 4 DO 27BQ75QB-B

27 LG MONITOR, 2560X1440, 16:9 IPS, USB-C, HDMI 2.0, DISPLAY PORT, USB 3.0 4 DO (Discontinued)

  • Mfr # 27BQ75QB-B
  • Zoro # G414876083
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
27BQ75QB-B
Zoro #
G414876083
UPC #
195174045404
Country of Origin
China

Dimensions

Screen Size
27 in
Screen Size Class
27 in
Viewable Screen Size
27 in

Details

Max. Resolution
2560 x 1440
Screen Mode
WQHD
USB Type-C
Yes
Number of Screens
1
Features
HDR10
DisplayPort
Yes
Panel Technology
In-plane Switching (IPS) Technology
HDMI
Yes
USB
Yes
Stand Adjustments
Pivot, Swivel
Item
LCD Monitor

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.