This item is Discontinued.

Lg 27 LG MONITOR, 2560X1440, IPS, USB-C, HDMI 2.0 2, DISPLAY PORT, USB 3.0 2 DOW 27BN88Q-B

27 LG MONITOR, 2560X1440, IPS, USB-C, HDMI 2.0 2, DISPLAY PORT, USB 3.0 2 DOW (Discontinued)

  • Mfr # 27BN88Q-B
  • Zoro # G514875870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27BN88Q-B
Zoro #
G514875870
UPC #
195174002933
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.2 in
Height
14.3 in
Depth
1.8 in
Width with Stand
24.20 in
Depth with Stand
15.90 in
Screen Size Class
27 in
Height with Stand
28.90 in
Viewable Screen Size
27 in

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Horizontal Viewing Angle
178°
Stand Adjustments
Swivel, Tilt, Pivot, Height
Number of USB 3.0 Downstream Ports
2
VESA Mount Compatible
Yes
Panel Technology
In-plane Switching (IPS) Technology
Response Time Details
5ms GTG
Number of Screens
1
HDMI
Yes
Environmentally Friendly
Yes
Native Contrast Ratio
1,000:1
Number of Speakers
2
Screen Mode
WQHD
Color Supported
16.7 Million Colors
USB Type-C
Yes
Vertical Viewing Angle
178°
Brightness
350 Nit
Features
ErgoStand, High Dynamic Range (HDR), Super+ Resolution Technology, Reading Mode, Flicker-free, Smart Energy Saving, HDR10
Mount Type
Desk Mountable, Wall Mountable
DisplayPort
Yes
Tearing Prevention Technology
FreeSync
VESA Mount Standard
100 x 100
Environmental Certification
Electronic Product Environmental Assessment Tool (EPEAT)
Operating Power Consumption
140 W
HDCP Supported
Yes
Number of USB Ports
2
Standby Power Consumption
500 mW
Response Time
5 ms
USB
Yes
Aspect Ratio
0.6729
Pixel Pitch
9.1 mil
Series
BN88Q
Green Environmental Attribute
Electronic Product Environmental Assessment Tool (EPEAT); Environmentally Friendly
Mounting
Desk, Wall
Item
LCD Monitor
Color
Textured Black

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.