This item is Discontinued.

Lg 27BN88U-B 27 inch 1000:1 5ms Ergo IPS UHD 4K UltraFine 27BN88U-B

27BN88U-B 27 inch 1000:1 5ms Ergo IPS UHD 4K UltraFine (Discontinued)

  • Mfr # 27BN88U-B
  • Zoro # G800618334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27BN88U-B
Zoro #
G800618334
UPC #
195174002926
Country of Origin
Unknown

Dimensions

Screen Size
27 in
Width
24.1 in
Depth
1.8 in
Height
14.3 in
Width with Stand
24.14 in
Screen Size Class
27 in
Depth with Stand
15.76 in
Viewable Screen Size
27 in
Height with Stand
28.58 in

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Features
Smart Energy Saving, HDR10, Mega Contrast, sRGB, VESA DisplayHDR 400, Reading Mode, Black Stabilizer Technology, Flicker-free, Ergonomic Design, Super+ Resolution Technology, OnScreen Control, DynaMic Action Sync Technology
Color
Textured Black
Vertical Viewing Angle
178°
Number of USB 3.0 Downstream Ports
2
Number of Speakers
2
DisplayPort
Yes
Operating Power Consumption
130 W
HDCP Supported
Yes
USB
Yes
Mount Type
Wall Mountable
VESA Mount Standard
100 x 100
Native Contrast Ratio
1,000:1
Response Time
5 ms
Brightness
350 Nit
Pixel Pitch
6.1 mil
USB Type-C
Yes
Panel Technology
In-plane Switching (IPS) Technology
Screen Mode
4K UHD
Tearing Prevention Technology
FreeSync
Stand Adjustments
Tilt, Pivot, Height, Swivel
Color Supported
1.07 Billion Colors
Horizontal Viewing Angle
178°
HDMI
Yes
Number of Screens
1
Environmentally Friendly
Yes
Aspect Ratio
0.6729
Energy Star
Yes
Energy Efficiency Certification
ENERGY STAR 8.0
VESA Mount Compatible
Yes
Response Time Details
5ms GTG
Mounting
Wall
Series
BN88U
Item
LCD Monitor
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.