This item is Discontinued.

Lg 28" Healthcare HDTV, LED Flat Screen, 768p 28LN572M

28" Healthcare HDTV, LED Flat Screen, 768p (Discontinued)

  • Mfr # 28LN572M
  • Zoro # G4022405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28LN572M
Zoro #
G4022405
UPC #
719192917859
Country of Origin
Mexico

Dimensions

Screen Size
28"
Depth
2 3/8 in
TV Screen Size Range
28" to 32"
Height
15 5/8 in
Width
25 3/8 in
HDTV Screen Size
28 in
Overall Depth
2 3/8 in
Manufacturers Warranty Length
2 yr
Diagonal Screen Size
28 in
Overall Width
25 3/8 in
Overall Height
15 5/8 in
Cord Length
70 7/8 in

Details

HDTV High Definition Type
Full High Definition
Max. Resolution
1366 x 768
HDTV SmartTV Compatible
No
HDMI Inputs
1
Media Card Slot
No
Language Options
English, French, Spanish
Pro:Idiom(TM)
No
Multifunction
No
Composite Inputs
0
HDTV WiFi Compatible
No
HDTV Screen Shape
Flat
USB Slot
1
Item
Hospitality HDTV
Brightness
200 nit
Watts/Channel
5W x 2
Remote Control Type
Standard IR
Screen Refresh Rate
60 Hz
Coaxial Cable Inputs
1
PC Inputs
1
VESA Pattern
100x100
Sleep/Alarm Timer
No
Speakers
2
Sound Leveler
Yes
Display Type
LED
HDTV Resolution
720
Audio Outputs
1
HDTV Display Type
LED
Contrast Ratio
1,200:1 (Static); 10,00,000:1 (Dynamic)
Vertical Resolution
768p
Component Video Inputs
0
Includes
Power Cord
HDTV Application
Healthcare
Simulated Surround
Yes
Energy Star Compliant
Yes
Digital Cable Ready
yes
S-Video Inputs
0
V-Chip
Yes
Product Type
Smart LED-LCD TV
Features
Media Player
Number of Composite Inputs
0
Weight
9.2 lb
Smart TV
Yes
Number of Coaxial Cable Inputs
1
Number of Media Card Slots
0
Maximum Screen Resolution
1366 x 768
Audio Output Type
Headphone
Number of USB Inputs
1
Maximum Operating Voltage
120V AC
Total Number of Audio Outputs
1
Includes Sound Leveler
Yes
Number of S-Video Inputs
0
Includes Sleep Timer
Yes
Includes V-Chip
Yes
Standards
UL Listed
Number of Component Video Inputs
4
Includes Remote Control
Yes
Input Type
Composite, HDMI, Coaxial Cable Input
Number of HDMI Inputs
2
Number of Speakers
2
Resolution
720p
Facility Type
Hospitality
Total Number of Inputs
4
Includes Simulated Surround Sound
Yes

Description

Hospitality HDTV, Diagonal Screen Size 28 in, Overall Height 15 5/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1366 x 768, Overall Depth 2 3/8 in, Overall Width 25 3/8 in, Weight 9.2 lb, Brightness 200 nit, VESA Pattern 100x100, Facility Type Hospitality, Resolution 720p, Input Type Composite, HDMI, Coaxial Cable Input, Audio Output Type Headphone, Contrast Ratio 1,200:1 (Static); 10,00,000:1 (Dynamic), Cord Length 70 7/8 in, Includes Power Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.