This item is Discontinued.

Lg 32'' 3440x1440 21:9 IPS HDMI DP 34BN770-B

32'' 3440x1440 21:9 IPS HDMI DP (Discontinued)

  • Mfr # 34BN770-B
  • Zoro # G711589358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34BN770-B
Zoro #
G711589358
UPC #
-
Country of Origin
China

Dimensions

Depth with Stand
9.96 in
Viewable Screen Size
34 in
Depth
1.8 in
Width with Stand
32.15 in
Width
32.1 in
Height with Stand
24.29 in
Screen Size Class
34 in
Height
14.4 in

Details

Aspect Ratio
0.88125
Pixel Pitch
9.2 mil
Horizontal Viewing Angle
178°
Response Time
5 ms
Response Time Details
5ms GTG
Features
3H Surface Hardness, Anti-glare, Reading Mode, Cable Lock Slot, On-screen Display (OSD), Smart Energy Saving, Ergonomic Design, Plug & Play, HDR10, Flicker-free
VESA Mount Compatible
Yes
Screen Mode
QHD
VESA Mount Standard
100 x 100
Mount Type
Wall Mountable, Desk Mountable
Panel Technology
In-plane Switching (IPS) Technology
Maximum Resolution
3440 x 1440
Operating Power Consumption
66 W
Color Supported
16.7 Million Colors
Brightness
300 Nit
Number of Screens
1
Tearing Prevention Technology
FreeSync
Number of Speakers
2
Stand Adjustments
Height, Tilt
Speakers
Yes
HDMI
Yes
Vertical Viewing Angle
178°
Backlight Technology
WLED
DisplayPort
Yes
Standard Refresh Rate
75 Hz
Native Contrast Ratio
1,000:1
Item
LCD Monitor
Series
BN770

Description

32'' 3440x1440 21:9 IPS HDMI DP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.