32" Healthcare HDTV, LED Flat Screen, 1080p

  • Mfr # 32LN572M9UB

  • Zoro # G4022396


product price:  $517.61
/ea
Free Shipping & Returns

Key Features

Screen Size
32"
HDTV High Definition Type
Full High Definition
Max. Resolution
1920 x 1080
HDTV SmartTV Compatible
No
PC Inputs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32LN572M9UB
Zoro #
G4022396
UPC #
-
Country of Origin
Mexico

Dimensions

Screen Size
32"
Height
17 1/4 in
HDTV Screen Size
32 in
Depth
3 in
Width
28 7/8 in
TV Screen Size Range
28" to 32"
Overall Height
17 1/4 in
Overall Width
28 7/8 in
Cord Length
70 7/8 in
Diagonal Screen Size
32 in
Manufacturers Warranty Length
2 yr
Overall Depth
3 in

Details

HDTV High Definition Type
Full High Definition
Max. Resolution
1920 x 1080
HDTV SmartTV Compatible
No
PC Inputs
1
HDTV Screen Shape
Flat
Composite Inputs
0
Speakers
2
Item
Hospitality HDTV
Sleep/Alarm Timer
No
Audio Outputs
1
Display Type
LED
Vertical Resolution
1080p
Pro:Idiom(TM)
No
Digital Cable Ready
yes
USB Slot
1
Energy Star Compliant
Yes
Screen Refresh Rate
60 Hz
Watts/Channel
10W x 2
Contrast Ratio
1,200:1 (Static); 10,00,000:1 (Dynamic)
Media Card Slot
No
Brightness
240 cd/sq m
S-Video Inputs
0
HDTV Application
Healthcare
Simulated Surround
Yes
Remote Control Type
Standard IR
HDTV WiFi Compatible
No
Multifunction
No
Coaxial Cable Inputs
1
HDMI Inputs
1
HDTV Resolution
1080
Sound Leveler
Yes
HDTV Display Type
LED
VESA Pattern
200x200
Includes
Power Cord
Component Video Inputs
0
Language Options
English, French, Spanish
V-Chip
Yes
Standards
UL Listed
Weight
10.8 lb
Includes Sleep Timer
Yes
Includes V-Chip
Yes
Audio Output Type
Headphone
Number of Coaxial Cable Inputs
1
Number of Component Video Inputs
3
Number of Speakers
2
Total Number of Audio Outputs
1
Includes Remote Control
No
Facility Type
Hospitality
Number of Composite Inputs
0
Includes Simulated Surround Sound
Yes
Input Type
Composite, HDMI, Coaxial Cable Input
Number of USB Inputs
1
Number of HDMI Inputs
1
Smart TV
Yes
Maximum Screen Resolution
1366 x 768
Number of S-Video Inputs
0
Includes Sound Leveler
Yes
Maximum Operating Voltage
120V AC
Resolution
1080p
Number of Media Card Slots
0
Total Number of Inputs
4

Description

Hospitality HDTV, Diagonal Screen Size 32 in, Overall Height 17 1/4 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1366 x 768, Overall Depth 3 in, Overall Width 28 7/8 in, Weight 10.8 lb, Brightness 240 cd/sq m, VESA Pattern 200x200, Facility Type Hospitality, Resolution 1080p, Input Type Composite, HDMI, Coaxial Cable Input, Audio Output Type Headphone, Contrast Ratio 1,200:1 (Static); 10,00,000:1 (Dynamic), Cord Length 70 7/8 in, Includes Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.