32 MONITOR, CURVED, 1920 X 1080, 16:9 VA, HDMI 1.4 2, D-SUB

  • Mfr # 32BR50C-B

  • Zoro # G016488066


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Panel Technology
Vertical Alignment (VA)
Screen Size Class
32"
Product Type
LCD Monitor
Features
Smart Energy Saving, Super Resolution+, Auto Input Switch, Black Stabilizer Technology, Color Weakness Mode, Dynamic Action Sync, Variable Picture Mode, Reading Mode, OnScreen Control, Flicker-free
Screen Surface
Anti-glare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32BR50C-B
Zoro #
G016488066
UPC #
195174072011
Country of Origin
China

Dimensions

Screen Size Class
32"
Color Depth
8-bit (6-bit+FRC)
Viewable Screen Size
31.5"

Details

Panel Technology
Vertical Alignment (VA)
Product Type
LCD Monitor
Features
Smart Energy Saving, Super Resolution+, Auto Input Switch, Black Stabilizer Technology, Color Weakness Mode, Dynamic Action Sync, Variable Picture Mode, Reading Mode, OnScreen Control, Flicker-free
Screen Surface
Anti-glare
Stand Adjustments
Tilt
Frequency
60 Hz, 50 Hz
Number of VGA Ports
1
HDMI Version
1.4
Brightness
250 Nit
HDMI Inputs
2
Color Gamut
72% NTSC (CIE 1931)
UL Listed
Yes
Vertical Viewing Angle
178°
Pixel Pitch
0.36370 mm x 0.36370 mm
Horizontal Viewing Angle
178°
Tilt Angle
-5° to 20°
Curvature
1500R
Operating Power Consumption
25 W
HDMI
Yes
Screen Mode
Full HD
Input Voltage
120V to 230V
HDMI Feature Support
Variable Refresh Rate (VRR)
VESA Mount Compatible
Yes
Color
Matte Black
HDCP Supported
Yes
Mount Type
Wall Mountable
Curved Screen
Yes
Headphone
Yes
Aspect Ratio
16:9
Certifications & Standards
UL/cUL, FCC (Regulatory) Class B, CEC (Regulatory)
Number of Screens
1
Color Supported
16.7 Million Colors
Native Resolution
1920 x 1080
Contrast Ratio
3,000:1
Stand Type
Detachable
Stand Color
Matte Black
VESA Mount Standard
100 x 100
Tearing Prevention Technology
FreeSync
Max. Resolution
1920 x 1080
Vertical Frequency
48 Hz to 100 Hz - HDMI

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.