
32IN LG MEDICAL IPS BLACK 8MP DIAGNOSTIC MONITOR WITH FRONT SENSOR 3840 X 2160 F
Mfr # 32HQ713D-B
Zoro # G514876280
product price:Â $8,849.99
/ea
Free Shipping & Returns
Key Features
Screen Size
32 in
Max. Resolution
3840 x 2160
Width
29.9"
Speakers
No
Built-in Devices
USB Hub
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
32HQ713D-B
Zoro #
G514876280
UPC #
195174059036
Country of Origin
Korea, Republic of
Dimensions
Screen Size
32 in
Width
29.9"
Viewable Screen Size
31.5"
Screen Size Class
32"
Color Depth
8bit + A-FRC
Depth
3.1"
Depth with Stand
11.02"
Height with Stand
25.44"
Height
18.3"
Width with Stand
29.86"
Maximum Adjustable Height
4.33"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.