32IN MONITOR, 3840X2160, 16:9 , VA

  • Mfr # 32BN50U-B

  • Zoro # G216480235


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Response Time Details
4 ms GTG
Speakers
Yes
Mount Type
Wall Mountable
UL Listed
Yes
DisplayPort In
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32BN50U-B
Zoro #
G216480235
UPC #
195174000571
Country of Origin
Mexico

Dimensions

Screen Size Class
32"
Width
28.1"
Height
20.2"
Viewable Screen Size
31.5"
Depth
8.2"
Color Depth
8-bit+FRC

Details

Response Time Details
4 ms GTG
Speakers
Yes
Mount Type
Wall Mountable
UL Listed
Yes
DisplayPort In
Yes
Vertical Viewing Angle
178°
DisplayPort
Yes
Color Gamut
90% DCI-P3 (CIE 1976)
Number of Speakers
2
Response Time
4 ms
Product Type
LCD Monitor
Operating Power Consumption
45 W
Headphone
Yes
Contrast Ratio
3,000:1
Color Supported
1.07 Billion Colors
HDCP Supported
Yes
Screen Mode
4K UHD
VESA Mount Standard
100 x 100
Certifications & Standards
CE (Regulatory), UL/cUL, FCC (Regulatory), EPA (Environmental):Yes (8.0)
Frequency
50 Hz, 60 Hz
Pixel Pitch
0.18159 mm x 0.18159 mm
DisplayPort Version
1.4
Standby Power Consumption
500 mW
VESA Mount Compatible
Yes
Brightness
350 Nit
Native Resolution
3840 x 2160
Features
Black Stabilizer Technology, OnScreen Control, Flicker-free, High Dynamic Range (HDR), Dual Controller, Color Weakness Mode, Super Resolution+, HDR10, One Click Mount, Maxx Audio, Reading Mode, Dynamic Action Sync, Smart Energy Saving
Operating Power Consumption (Energy Star)
30.75 W
HDMI Version
2
Input Voltage
120V to 230V
Number of Screens
1
Stand Adjustments
Tilt
Horizontal Viewing Angle
178°
HDMI Inputs
2
Max. Resolution
3840 x 2160
Maximum Resolution (HDMI)
3840x2160@60Hz
Stand Color
Black Texture
Stand Type
Detachable
Speaker Output Power
5 W
Panel Technology
Vertical Alignment (VA)
HDMI
Yes
Number of DisplayPorts
1
Aspect Ratio
16:9
Environmentally Friendly
Yes
Tearing Prevention Technology
FreeSync
Color
Textured Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.