This item is Discontinued.

Lg 34in  2560x1080, 21:9 IPS 34BQ650W

34in 2560x1080, 21:9 IPS (Discontinued)

  • Mfr # 34BQ650W
  • Zoro # G112433038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34BQ650W
Zoro #
G112433038
UPC #
195174053041
Country of Origin
China

Dimensions

Screen Size
34 in
Screen Size Class
34 in
Width with Stand
32.15 in
Extended Height with Stand
22.37 in
Viewable Screen Size
34 in
Depth with Stand
10.24 in
Compressed Height with Stand
14.38 in
Height with Stand
22.37 in

Details

Max. Resolution
2560 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
Number of USB Ports
1
Number of Speakers
2
Panel Technology
In-plane Switching (IPS) Technology
Total Number of HDMI Ports
1
Horizontal Viewing Angle
178°
Brightness
500 Nit
Frequency
50 Hz, 60 Hz
Mount Type
Wall Mountable
HDMI Version
1.4
Total Number of USB Type-C Ports
1
HDCP Supported
Yes
Vertical Viewing Angle
178°
Vertical Frequency
56 Hz to 100 Hz - HDMI, 56 Hz to 100 Hz - Displayport
USB Type-C
Yes
Aspect Ratio
0.88125
Native Contrast Ratio
1,000:1
Response Time Details
5ms GTG, 1ms MBR
Adjustable Stand
Yes
Number of DisplayPorts
1
USB
Yes
Color Supported
16.7 Million Colors
VESA Mount Compatible
Yes
Pixel Pitch
12.2 mil
HDMI
Yes
Number of Screens
1
Tearing Prevention Technology
FreeSync
Operating Power Consumption
35 W
Package Contents
UltraWide 34BQ650-W Widescreen LCD Monitor, Adapter, Power Cord, HDMI, Calibration Report (Paper)
VESA Mount Standard
100 x 100
Response Time
1 ms
DisplayPort
Yes
Stand Adjustments
Tilt, Height
Features
Anti-glare, Motion Blur Reduction Technology, DynaMic Action Sync Technology, 3-sided Bezel Less, sRGB, On-screen Display (OSD), VESA DisplayHDR 400, Color Weakness Mode, Smart Energy Saving, RTS Mode, OnScreen Control, Super Resolution+, Waves MaxxAudio, Removable Stand, Color Calibration, Black Stabilizer Technology, Eye-Care, Reading Mode, HDR10, Flicker-free, FPS Mode, Auto Input Switch, Crosshair, Dual Controller, Ergonomic Design
Screen Mode
UW-UXGA
Maximum Power Consumption
39 W
Stand Color
Silver
Item
LCD Monitor
Includes
Adapter, Power Cord, HDMI, Calibration Report (Paper)
Power Consumption
39 W
Mounting
Wall
Color
Textured Black, Textured White
Application
Gaming

Description

34 LG 2560x1080, 21:9 IPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.