34IN MONITOR, 3440X1440, CURVED, 21:9 IPS, HDMI 2.0 2, DP 1.4, USB TYPE-C, USB 3.0 2 USB 2.0

  • Mfr # 34BQ77QE-B

  • Zoro # G616423870


product price:  $730.99
/ea
Free Shipping & Returns

Key Features

Backlight Technology
Edge LED
Color Supported
1.07 Billion Colors
Depth with Stand Up
9.96"
Depth with Stand Down
9.96"
Color
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34BQ77QE-B
Zoro #
G616423870
UPC #
195174000000
Country of Origin
Mexico

Dimensions

Depth with Stand Up
9.96"
Depth with Stand Down
9.96"
Height with Stand Up
24.31"
Viewable Screen Size
34"
Width with Stand Up
32.15"
Height
14.3"
Height with Stand Down
18.41"
Screen Size Class
34"
Color Depth
8-bit+FRC
Maximum Adjustable Height
5.91"
Depth
3.3"
Width with Stand Down
32.15"
Width
32.2"

Details

Backlight Technology
Edge LED
Color Supported
1.07 Billion Colors
Color
Textured Black
Horizontal Viewing Angle
178°
Panel Technology
In-plane Switching (IPS) Technology
Built-in Devices
KVM Switch
Product Type
LED Monitor
Mount Type
Wall Mountable
Speaker Output Power
5 W
HDMI Version
2
HDMI Inputs
2
Network (RJ-45)
Yes
Color Gamut
99% sRGB (CIE 1931)
HDCP Supported
Yes
UL Listed
Yes
VESA Mount Standard
100 x 100
Number of Screens
1
Screen Surface
Anti-glare
DisplayPort
Yes
Curved Screen
Yes
USB
Yes
DisplayPort In
Yes
Stand Color
Black Texture
Number of DisplayPorts
1
Curvature
3800R
Aspect Ratio
21:9
Pixel Pitch
0.23250 mm x 0.23250 mm
USB Type-C (Power Delivery)
90 W
Features
Color Calibration, Color Weakness Mode, Dynamic Action Sync, Smart Energy Saving, Variable Picture Mode, High Dynamic Range (HDR), HDR10, OnScreen Control, Flicker-free, Dual Controller, One Click Mount, Reading Mode, Black Stabilizer Technology, Super Resolution+, Maxx Audio, Picture by Picture, Auto Input Switch
Certifications & Standards
UL/cUL, FCC (Regulatory) Class B
Native Resolution
3440 x 1440
Brightness
300 Nit
Tilt Angle
-5° to 35°
Vertical Viewing Angle
178°
Contrast Ratio
1,000:1
Speakers
Yes
HDMI
Yes
Response Time Details
5 ms GTG
VESA Mount Compatible
Yes
DisplayPort Version
1.4
Total Number of USB Type-C Ports
1
Stand Adjustments
Swivel, Height, Tilt
Number of Speakers
2
Response Time
5 ms
Headphone
Yes
Environmentally Friendly
Yes
USB Type-C
Yes

Description

34IN MONITOR, 3440X1440, CURVED, 21:9 IPS, HDMI 2.0 2, DP 1.4, USB TYPE-C, USB 3.0 2 USB 2.0 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.