This item is Discontinued.

Lg 38INCH LG MONITOR, 3840X1600 38BN95C-W

38INCH LG MONITOR, 3840X1600 (Discontinued)

  • Mfr # 38BN95C-W
  • Zoro # G614883232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38BN95C-W
Zoro #
G614883232
UPC #
719192642850
Country of Origin
China

Dimensions

Screen Size
38 in
Width
35.3 in
Depth
3.8 in
Height
15.5 in
Viewable Screen Size
38 in
Screen Size Class
38 in
Depth with Stand
11.20 in
Width with Stand
35.30 in
Height with Stand
23 in

Details

Max. Resolution
3840 x 1600
Aspect Ratio
0.88125
Series
BN95C
Screen Refresh Rate
144 Hz
Tearing Prevention Technology
G-sync Compatible
Response Time
1 ms
Curved Screen
Yes
Brightness
450 Nit
Number of USB 3.0 Downstream Ports
2
Color Supported
1.07 Billion Colors
Native Contrast Ratio
1,000:1
Response Time Details
1ms GTG
HDCP Supported
Yes
Screen Mode
UW-QHD+
Thunderbolt
Yes
Horizontal Viewing Angle
178°
Operating Power Consumption
210 W
Environmentally Friendly
Yes
Features
DynaMic Action Sync Technology, Picture by Picture, VESA DisplayHDR 600, Ergonomic Design, Mega Contrast, Flicker-free, Anti-glare, Smart Energy Saving, Black eQualizer, Reading Mode, OnScreen Control
Built-in Devices
USB Hub
Stand Adjustments
Height, Tilt, Swivel
Mount Type
Wall Mountable
DisplayPort
Yes
HDMI
Yes
Panel Technology
Nano In-plane Switching (Nano IPS) Technology
Pixel Pitch
9 mil
Vertical Viewing Angle
178°
Number of Screens
1
Item
Gaming LCD Monitor
Mounting
Wall
Green Environmental Attribute
Environmentally Friendly
Color
Silver, Textured White, Textured Black

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.