Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 LG MONITOR, 5120 x 1440

  • Mfr # 40WT95UF-W

  • Zoro # G222807033


product price: $3,479.99
/ea
Free Shipping & Returns

Key Features

Number of USB Ports
7
Number of Speakers
2
Screen Size Class
40"
Product Type
LCD Monitor
USB Type-C
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40WT95UF-W
Zoro #
G222807033
UPC #
195174135785
Country of Origin
Indonesia

Dimensions

Screen Size Class
40"
Viewable Screen Size
40"
Width
37.3"
Height
16.5"
Depth with Stand
10.24"
Depth
4.2"
Height with Stand
24.19"
Width with Stand
37.31"

Details

Number of USB Ports
7
Number of Speakers
2
Product Type
LCD Monitor
USB Type-C
Yes
HDMI
Yes
Standby Power Consumption
1.20 W
Standard Refresh Rate
120 Hz
Tearing Prevention Technology
FreeSync Premium
Aspect Ratio
21:9
Native Contrast Ratio
2,000:1
Total Number of HDMI Ports
2
Energy Star
Yes
Stand Adjustments
Swivel, Height, Tilt
Thunderbolt
Yes
Curvature
2500R
VESA Mount Compatible
Yes
Features
Picture in Picture, Wide Viewing Angle, ComfortView, Smart Energy Saving, Picture by Picture, Low Blue Light, Color Temperature Selection, Super Resolution+, Reading Mode, Blue Light Reduction, True Color Pro, HDR10, Eye ProTech, Auto Brightness Control (ABC), Ambient Lighting, Black Stabilizer Technology, Color Calibration, Digital Daisy Chain, Dynamic Action Sync, Flicker-free, Anti-glare, Split Screen, Hardware Calibration, Eye Comfort Technology, VESA DisplayHDR 600, Color Vibrance, SmoothMotion Technology
Panel Technology
Nano In-plane Switching (Nano IPS) Black Technology
Number of Screens
1
Vertical Viewing Angle
178°
Environmentally Friendly
Yes
Brightness
450 Nit
DisplayPort
Yes
Pixel Pitch
0.18150 mm x 0.18150 mm
Color Supported
1.06 Billion Colors
Response Time Details
5 ms GTG
Screen Mode
5K2K WUHD
VESA Mount Standard
100 x 100
Adjustable Stand
Yes
Curved Screen
Yes
Number of DisplayPorts
1
Response Time
5 ms
Max. Resolution
5120 x 2160
Network (RJ-45)
Yes
Built-in Devices
USB Hub, KVM Switch
Total Number of USB Type-C Ports
5
Color Gamut
99% DCI-P3
Mount Type
Wall Mountable
Number of HDMI 2.1 Ports
2
Speakers
Yes
Off-Mode Power Consumption
300 mW
Horizontal Viewing Angle
178°
ON Mode Energy Consumption per 1000Hour (SDR)
40 kW
Product Line
UltraFine
Energy Efficiency Class (HDR)
G
Energy Efficiency Class (SDR)
F
Environmental Certification
Electronic Product Environmental Assessment Tool Bronze (EPEAT Bronze)
ON Mode Energy Consumption per 1000Hour (HDR)
58 kW

Description

40 LG MONITOR, 5120 X 1440, Nano IPS, HDMI, DP USB-C, THB 5, TILT HEIGHT SWIVEL, DisplayHDR 600, Built-in-KVM, Daisychain, 2PBP,RJ45, SPK, EPEAT BRONZE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.