Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lg 42in OLED 2160p 120Hz 4K OLED42C3PUA.AUS

42in OLED 2160p 120Hz 4K (Discontinued)

  • Mfr # OLED42C3PUA.AUS
  • Zoro # G113770941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLED42C3PUA.AUS
Zoro #
G113770941
UPC #
195174050316
Country of Origin
Mexico

Dimensions

Height
21.3 in
Width
36.7 in
Depth
1.6 in
Screen Size Class
42 in
Viewable Screen Size
42 in
Height with Stand
22.70 in
Depth with Stand
6.70 in
Width with Stand
36.70 in

Details

Screen Refresh Rate
120 Hz
Max. Resolution
3840 x 2160
Series
C3
Digital Tuner
ATSC, ClearQAM
VESA Mount Standard
300 x 200
Wireless LAN
Yes
Bluetooth Standard
Bluetooth 5.0
HDMI
Yes
Battery Included
Yes
Ethernet
Yes
Input Frequency
60 Hz
Bluetooth
Yes
Interactive Features
Voice Control, Voice Recognition
Sound System
Dolby Digital, Dolby Atmos, Dolby AC3, Dolby AC-4
Operating System
webOS 23
Ethernet Technology
Ethernet
Number of HDMI Ports
4
Energy Consumption per Year
112 kWh
Features
Wall Mountable, Sound Sync, HDR10, Web Browser, Hybrid Log Gamma, Progressive Scan, Audio Return Channel (ARC), IP Control, ThinQ AI, Down Firing Speaker, Auto Low Latency Mode (ALLM), RF Antenna Input, HDR Gaming Interest Group (HGiG), α9 Gen 6 AI Processor, G-sync Compatible, Variable Refresh Rate, 4K Upscaling, Dolby Vision, Sport Mode, Game Mode
Network (RJ-45)
Yes
USB Standard
USB 2.0
Number of USB Ports
3
Video Signal Standard
4K UHDTV
Virtual Assistant Supported
Apple HomeKit, Alexa
Package Contents
OLED evo C3 42 inch 4K Smart TV 2023, E-Manual, Power Cable, Quick Start Guide, Remote Control, Remote Control Battery
PC Streaming
Yes
Streaming Service
Paramount+, Netflix, Peacock, Disney+, Amazon Prime, Spotify, Apple TV, Airplay 2, iHeartRadio, Hulu, HBO Max, YouTube
USB
Yes
Remote Control Included
Yes
Internet Access
Yes
Input Voltage
120 V AC
Scan Format
2160p
Operating Power Consumption
60 W
Media Player
Yes
Item
Smart OLED TV

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.