This item is Discontinued.

Lg 42in OLED 4K ULTRA HD OLED42C4PUA

42in OLED 4K ULTRA HD (Discontinued)

  • Mfr # OLED42C4PUA
  • Zoro # G912512452
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OLED42C4PUA
Zoro #
G912512452
UPC #
195174077351
Country of Origin
Mexico

Dimensions

Width
36.7 in
Depth
1.6 in
Height
21.3 in
Depth with Stand
6.70 in
Screen Size Class
42 in
Viewable Screen Size
42.1 in
Height with Stand
22.70 in
Width with Stand
36.70 in

Details

Screen Refresh Rate
120 Hz
Max. Resolution
3840 x 2160
Speakers
Yes
Series
C4
Digital Tuner
ATSC, QAM
Remote Control Included
Yes
Energy Consumption per Year
149 kWh
USB Standard
USB 2.0
Headphone
Yes
PC Streaming
Yes
Internet Access
Yes
RMS Output Power
20 W
Wireless LAN
Yes
Input Frequency
50 Hz, 60 Hz
Features
Web Browser, HDR10, Chromecast, α9 4K AI Super Upscaling, Progressive Scan, Wide Color Gamut (WCG), Pixel Dimming, Audio Return Channel (ARC), HDR Gaming Interest Group (HGiG), Sound Sync, RF Antenna Input, Sport Mode, α9 Gen 7 AI Processor 4K, G-sync Compatible, Auto Low Latency Mode (ALLM), Auto Volume Control, App Store, Multi View, Dynamic Tone Mapping Pro, Dolby Vision, Hybrid Log Gamma, Film Mode, FreeSync, Down Firing Speaker, IP Control, Variable Refresh Rate
Media Player
Yes
Virtual Assistant Supported
Apple HomeKit, Alexa, Google Assistant
Sound System
Dolby Atmos, Dolby AC-4, Dolby Digital, Dolby AC3, DTS:X
Streaming Service
ESPN, Sling TV, HBO Max, Disney+, Apple TV, Netflix, Airplay 2, Amazon Prime, YouTube
Ethernet Technology
Ethernet
Operating Power Consumption
80 W
Scan Format
2160p
VESA Mount Standard
300 x 200
Interactive Features
Voice Control, Voice Recognition
USB
Yes
Battery Included
Yes
Package Contents
42-Inch Class OLED evo C4 Series TV with webOS 24, E-Manual, Power Cable, Quick Start Guide, Remote Control, Remote Control Battery
Bluetooth Standard
Bluetooth 5.1
Number of HDMI Ports
4
Network (RJ-45)
Yes
Video Signal Standard
4K UHDTV
Input Voltage
120 V AC
HDMI
Yes
Ethernet
Yes
Number of USB Ports
3
Operating System
webOS 24
Bluetooth
Yes
Item
Smart OLED TV

Description

42 OLED 4K ULTRA HD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.