This item is Discontinued.

Lg 43'' 3840 X 2160 UHD 43UR340C9UD

43'' 3840 X 2160 UHD (Discontinued)

  • Mfr # 43UR340C9UD
  • Zoro # G212120579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43UR340C9UD
Zoro #
G212120579
UPC #
-
Country of Origin
China

Dimensions

Screen Size
43 in
Width
38.1 in
Height
22.2 in
Depth
2.2 in
Depth with Stand
8.50 in
Width with Stand
38.10 in
Viewable Screen Size
43 in
Height with Stand
24.50 in
Screen Size Class
43 in

Details

Max. Resolution
3840 x 2160
Item
LED-LCD TV
Screen Refresh Rate
60 Hz
Includes
RS232 9-pin to 3.5mm adapter, 1.8m power cable (detached), Remote control (L-Con)
Color
Navy Blue
Features
Audio Return Channel (ARC), High Dynamic Range (HDR), Energy Saving Mode, RF Antenna Input, Progressive Scan, USB Cloning, Sleep Timer, Motion Eye Care
Standards
TAA Compliant
Backlight Technology
LED
VESA Mount Standard
200 x 200
Ethernet
Yes
Input Voltage
120 V AC
Aspect Ratio
0.6729
High Dynamic Range (HDR) Type
HLG
Operating Power Consumption
119.60 W
Digital Tuner
ATSC, ClearQAM
Package Contents
Commercial Lite 43UR340C9UD LED-LCD TV, RS232 9-pin to 3.5mm adapter, 1.8m power cable (detached), Remote control (L-Con)
RMS Output Power
20 W
USB
Yes
Scan Format
2160p
Video Signal Standard
4K UHDTV
Total Number of HDMI Ports
3
VESA Mount Compatible
Yes
HDMI
Yes
Watts (RMS)
20 W

Description

43'' 3840 X 2160 UHD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.