This item is Discontinued.

Lg 43Lv570H- 43In 1920X1080 Hospitality Directled Pcentric Pro Idiom B-La 43LV570H

43Lv570H- 43In 1920X1080 Hospitality Directled Pcentric Pro Idiom B-La (Discontinued)

  • Mfr # 43LV570H
  • Zoro # G1776981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43LV570H
Zoro #
G1776981
UPC #
-
Country of Origin
Unknown

Dimensions

Height
22.5"
Width
38.3"
Depth
2.8"

Details

Aspect Ratio
1899-12-30
Color
Black Coffee
Features
Smart Energy Saving, Hotel Mode, Welcome Screen, Film Mode, RF Antenna Input, Game Mode, Progressive Scan, Sport Mode, Sleep Timer, Theft Protection, Eye-Care, Auto Power Off, Wall Mountable, Multi IR
Product Type
LED-LCD TV

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.