Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

49 4K UHD Signage 24 7 Lan P

  • Mfr # 49UM5NE

  • Zoro # G514935918


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Screen Size
49 in
Width
43.4"
Depth
2.3 in
Height
24.9"
Brightness
500 Nit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49UM5NE
Zoro #
G514935918
UPC #
195174070833
Country of Origin
Mexico

Dimensions

Screen Size
49 in
Width
43.4"
Depth
2.3 in
Height
24.9"
Bezel Width (Left)
0.45"
Bezel Width (Bottom)
0.49"
Bezel Width (Right)
0.45"
Color Depth
10-bit
Bezel Width (Top)
0.49"
Viewable Screen Size
49"
Depth(6)
2.3"

Details

Item
Digital Signage Display
Brightness
500 Nit
Mount Type
Bracket Mount, Wall Mountable
Maximum Operating Humidity
80%
Ingress Protection (IP) Rating
IP5X
RS-232C Input
Yes
Environmentally Friendly
Yes
Native Contrast Ratio
1,100:1
Color
Black
Minimum Operating Humidity
10%
Serial
Yes
Maximum LED Life
5.7 Year
Minimum Operating Temperature
32°F (0°C)
On Screen Display (OSD) Languages
Finnish, Italian, Dutch, Spanish, French, Danish, Greek, Arabic, Norwegian, Portuguese, Russian, Czech, Turkish, English, Swedish, Japanese, German, Korean, Simplified Chinese
Number of HDMI Outputs
1
USB
Yes
Package Contents
Remote Controller Power Cord QSG Regulation Book 3.5mm to RS-232C Adapter
VESA Mount Standard
300 x 300
Operation Hours
24-Hours/7 Days
Input Voltage
230 V AC, 120 V AC
RS-232C Output
Yes
DisplayPort
Yes
Backlight Technology
Direct LED
Off-Mode Power Consumption
500 mW
Standard Memory
16 GB
Aspect Ratio
16:9
Energy Star
Yes
Display Resolution
3840 x 2160
Maximum Operating Temperature
104°F (40°C)
Panel Technology
In-plane Switching (IPS) Technology
Wireless LAN
Yes
Operating System
webOS 6.0
Environmental Certification
Electronic Product Environmental Assessment Tool (EPEAT)
Ethernet
Yes
Response Time
8 ms
HDMI
Yes
Orientation
Landscape/Portrait
Maximum Heat Generation
576.1 kJ
Scan Format
2160p
Number of HDMI Inputs
3
Number of Screens
1
Display Screen Type
LCD
Dynamic Contrast Ratio
100,000,0:1
Color Gamut
95% BT.709
Certifications & Standards
FCC: EMC Class B, CE Marking (Regulatory): Yes, ISTA6 (Packaging): Yes
Vertical Viewing Angle
178°
HDCP Version
1.4/2.2
Power Consumption (DPM)
0.5W
Power Consumption
160 W
Image Sticking Minimization (ISM) Method
Yes
Audio Line Out
Yes
Speakers
Yes
Standard Refresh Rate
60 Hz
Embedded CMS
Local Contents Scheduling
Compatible Software
SuperSign Cloud, SuperSign Control+, Mobile CMS, SuperSign, SuperSign CMS
Horizontal Viewing Angle
178°
Content Synchronization
RS-232C

Description

49 LCD - In-plane Switching IPS Technology - 24 Hours/7 Days Operation - 16 GB - 3840 x 2160 - 16:9 - 8 ms - Direct LED - 500 Nit - 2160p - HDMI - USB - Serial - Wireless LAN - Ethernet - webOS 6.0 - Energy Star

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.