This item is Discontinued.

Lg 49In 4K Led Lcd Hospitality 49UV770H

49In 4K Led Lcd Hospitality (Discontinued)

  • Mfr # 49UV770H
  • Zoro # G5772622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49UV770H
Zoro #
G5772622
UPC #
-
Country of Origin
Unknown

Dimensions

Height
25.2"
Width
43.3"
Depth
1.6"

Details

Aspect Ratio
1899-12-30
Features
Game Mode, Motion Eye Care, Sport Mode, Smart Energy Saving, SoftAP, Sleep Timer, Media Player, Bluetooth Sound Sync, High Dynamic Range (HDR), Discovery and Launch (DIAL), Instant On, Pro:Centric SMART, Cinema Mode, Dolby Vision, Multi IR, Triple XD Engine, Theft Protection, USB Cloning, Auto Power Off, Welcome Screen, Web Browser, Pro:Idiom
Product Type
Smart LED-LCD TV

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.