Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lg 49in Commercial Display 49UH5JH

49in Commercial Display (Discontinued)

  • Mfr # 49UH5JH
  • Zoro # G213750867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49UH5JH
Zoro #
G213750867
UPC #
195174033784
Country of Origin
Mexico

Dimensions

Screen Size
49 in
Width
43.3 in
Depth
1.6 in
Height
25.4 in
Bezel Width (Top)
0.39 in
Bezel Width (Right)
0.39 in
Bezel Width (Left)
0.39 in
Bezel Width (Bottom)
0.57 in
Color Depth
10-bit

Details

Item
Digital Signage Display
Number of USB 2.0 Ports
1
Number of Screens
1
Dynamic Contrast Ratio
1,000,000:1
DisplayPort
Yes
Mount Type
Wall Mountable
Backlight Technology
Edge LED
Display Screen Type
LCD
Input Voltage
230 V AC, 120 V AC
Operating System
webOS 6.0
Number of HDMI Inputs
3
Ethernet
Yes
Number of DisplayPorts
1
Brightness
500 Nit
Energy Star
Yes
DVI
Yes
Display Resolution
3840 x 2160
USB
Yes
Number of HDMI Outputs
1
Scan Format
2160p
VESA Mount Standard
300 x 300
Serial
Yes
HDMI
Yes
Series
UH5J-H

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.