
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49LV570H
Zoro #
G5757478
UPC #
-
Country of Origin
Unknown
Dimensions
Height
25.4"
Width
43.6"
Depth
2.8"
Details
Features
Smart Energy Saving, Progressive Scan, Film Mode, Eye-Care, RF Antenna Input, Game Mode, Theft Protection, Multi IR, Wall Mountable, Welcome Screen, Sleep Timer, Sport Mode, Auto Power Off, Hotel Mode
Color
Black Coffee
Aspect Ratio
1899-12-30
Product Type
LED-LCD TV
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.