Shop LG
See all product information
Create Account
5,000 BTU DOE (7,000 BTU ASHRAE) White Portable Air Conditioner, Cools Up To 150 Sq. Ft.
- Mfr # LP0526PWF
- Zoro # G623720788
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Includes
Remote Control With Batteries, Flexible Exhaust Hose, Window Venting Kit, Manual, Warranty,Thermostat
Number of Cooling Speeds
2
Height
27 in
Amps
8.6 A
Depth
13.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LP0526PWF
- Zoro #
- G623720788
- UPC #
- 048231607858
- Country of Origin
- Thailand
- Includes
- Remote Control With Batteries, Flexible Exhaust Hose, Window Venting Kit, Manual, Warranty,Thermostat
- Number of Cooling Speeds
- 2
- Item
- Air Conditioner
- Amps
- 8.6 A
- Number of Speeds
- 2
- Voltage
- 115V
- BtuH Cooling
- 5,000 BTU
Dimensions
- Height
- 27 in
- Depth
- 13.2 in
- Width
- 12.19 in
Description
Beat the heat in smaller spaces with the LG 5000 BTU Portable Air Conditioner - a compact, quiet, and easy-to-use cooling unit designed for bedrooms, home offices, garages, and anywhere else you need reliable relief from rising temperatures. With enough power to cool rooms up to 150 square feet, it delivers real, consistent comfort without the complexity of a window unit or permanent installation. Setup is refreshingly simple: just roll the unit into position using the built-in caster wheels, attach the included window kit to vent warm air outside, and you're ready to go. Quiet operation keeps things peaceful whether you're sleeping, working, or watching TV. If the power goes out, the auto restart feature brings everything back to your saved settings automatically - no need to reprogram. For anyone who wants dependable cooling without complicated setup or permanent modifications, this LG portable AC is a practical, no-fuss solution you can take wherever you need it most.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.