6,000 BTU DOE (8,000 BTU ASHRAE) White Portable Air Conditioner, Cools Up To 250 Sq. Ft.
- Mfr # LP0626PWF
- Zoro # G523720796
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Sound Level dBA
52 dBA
Height
27 in
Includes
Remote Control With Batteries, Flexible Exhaust Hose, Window Venting Kit, Manual, Warranty
Width
12.19 in
Amps
8.9 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LP0626PWF
- Zoro #
- G523720796
- UPC #
- 048231607896
- Country of Origin
- Thailand
- Sound Level dBA
- 52 dBA
- Includes
- Remote Control With Batteries, Flexible Exhaust Hose, Window Venting Kit, Manual, Warranty
- Item
- Air Conditioner
- Amps
- 8.9 A
- Control Type
- Button
- Voltage
- 115V
- Coverage Area
- 250 Sq ft
- Number of Speeds
- 2
- BtuH Cooling
- 6,000 BTU
Dimensions
- Height
- 27 in
- Width
- 12.19 in
- Depth
- 13.2 in
Description
Stay comfortable through the hottest days with the LG 6000 BTU Portable Air Conditioner, a capable and convenient cooling unit that handles rooms up to 250 square feet with ease. Ideal for bedrooms, home offices, garages, and other everyday living spaces, it delivers consistent, customizable cooling without requiring permanent installation or major setup effort on your part. Rolling the unit into place is all it takes to get started. The smooth caster wheels make positioning easy, and the included window installation kit vents warm air outside cleanly and securely. One of the more practical features is the Auto Evaporation System, which minimizes the need to manually drain collected moisture - so you get long, uninterrupted cooling sessions with far less maintenance to think about. Whether you need to cool a guest room, home gym, or a home office that gets too warm in summer, this LG portable AC offers the coverage and convenience to keep you comfortably cool all season long.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.