Zoro Homepage

5,000 BTU Window Air Conditioner, 115V

  • Mfr # LW5025R

  • Zoro # G316150670


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Includes
air conditioner, manual, warranty, window curtain panels, remote, batteries
Number of Speeds
3
Power Cord Length
6 ft
Width
17.330 in
Depth
12.830 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW5025R
Zoro #
G316150670
UPC #
48231607810
Country of Origin
Thailand

Dimensions

Power Cord Length
6 ft
Width
17.330 in
Depth
12.830 in

Details

Includes
air conditioner, manual, warranty, window curtain panels, remote, batteries
Number of Speeds
3
Item
Air Conditioner

Description

If you want to keep your space temperate and comfortable, its important to get the right air conditioner for the job! With a cooling capacity of 5,000 BTU, the LG LW5025R is ideal for cooling medium rooms up to 150 sq. ft. This 3-in-1 window AC features 3 cooling and fan speeds and a 24-hour timer to create a cooling schedule. Its user-friendly digital control panel and included remote control make it easy to use. 2-way air deflection lets the flow of air be directed where it's needed most whether its cooling, dehumidifying or just circulating air. The included filter helps reduce the number of large airborne particles in your space, and its washable so when the check filter light comes on, you can remove it, wash it, and use it again. If theres a power outage, the auto restart feature will automatically turn your unit back on when power is restored. In the package, youll find easy-to-follow guided installation instructions so you can set up your new window AC in no time.


  • Cool Off Your Space: This window air conditioner boasts a cooling capacity of 5,000 BTU and is perfect for spaces up to 150 sq. ft. and rooms up to 15 ft. x 10-ft.
  • 3 in 1 Operation: This window AC features Cool and Fan settings that help lower temperatures and ventilate air, along with a Dry setting that helps improve air quality by reducing humidity.
  • Reuseable Filter: This AC unit includes a washable, reusable filter that helps extend its longevity and reduce large airborne particles – along with a check filter alert that’ll remind you when it needs to be cleaned.
  • Improved Air Flow: With its 2-way air deflection and multiple cooling and fan speeds, this unit helps improve air flow and quality throughout your space.
  • Easy Setup: This window unit comes with an easy to use installation kit so you can get it up and running in no time.
  • Maximum Usability: Easy to use digital control panel with electronic controls and remote control.
  • Built-In Dehumidifier: This window AC comes equipped with a built-in dehumidifier that pulls moisture from the air to improve air quality.
  • Fits window openings: 21"-35"W x 12"H
  • 115-Volt LCDI Plug (NEMA 5 - 15)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.